TOOL LANYARD, LOCKING CARABINER AND LOOP, HOLDS 15LBS
899.3108FX
- UNSPSC 46182302
Delivery
In stock delivery from our warehouses.
0 Review(s)
Prevent falling objects and reduce the force your body sees if a drop occurs. By reducing the shock load, this design prevents the tool from pulling the user down with it protecting those above and below.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
3 pieces in stock at Vaughan, ON as of 3:52 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Quantity | 1 |
| EAN | 4058941217830 |
Features
| ANSI/ISEA 121-2018 approved |
| Shock absorbing properties reduce the dynamic force on the body or other anchor point if a drop occurs |
| Durable 1680 denier polyester elastic blended webbing extends from 38-48 in (96-122 cm) |
| Low profile lightweight design reduces snag hazards and added weight |
| Anodized aluminum alloy carabiner with double action locking gate and inherent captive eye |
| Ergonomic carabiner is designed for easily gripping and handling with gloves |
| Treaded loop end that grips the tool when attached |
| High strength 3-ply nylon stitching secures connecting ends |
| Single length construction eliminates weak points seen with multi-component lanyards |
| Third party certified to a 15 lbs (6.8 kg) maximum capacity with 2:1 safety factor |
Customers Also Viewed
Review(s)
Product not yet rated.